Breaker, 20A, 1P, 120V, 10 kAIC, Type CH, Ground Fault

Item #: 1286127

Cat #: CHFP120GF

UPC: 786689058975

$ 102.34 EA
Company wide:
502 in stock
20 Amp, 1-Pole, Type CH, Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication With Self Test ***Only use with Plug On Neutral Panels***

Overview

20 Amp, 1-Pole, Type CH, Ground Fault Circuit Breaker, 10 kAIC, 120 VAC. Includes: Trip Indication With Self Test ***Only use with Plug On Neutral Panels***

Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and tripfree handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker. 

Also known as: 786689058975, CHFP120GF, CUTCHFP120GF

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Type: Plug-On Neutral
Interrupt Rating AC: 10 kA
Family / Style: CH
Amps: 20
Type: Plug-On Neutral
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA