Breaker, 30A, 1P, 120V, 10 kAIC, Type CH, Ground Fault

Item #: 1286123

Cat #: CHFN130GF

UPC: 786689058913

$ 102.34 EA
Company wide:
24 in stock
30 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, Pigtail Mount, 10 kAIC, 120 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

30 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, Pigtail Mount, 10 kAIC, 120 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786689058913, CHFN130GF, CUTCHFN130GF

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 30
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 30
Type: Pigtail Neutral