Breaker, 20A, 1P, 120V, 10 kAIC, Type CH, Ground Fault

Item #: 1286121

Cat #: CHFN120GF

UPC: 786689058876

$ 102.34 EA
Company wide:
910 in stock
20 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, Pigtail Mount, 10 kAIC, 120 VAC. *** Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

20 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, Pigtail Mount, 10 kAIC, 120 VAC. *** Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Quick-make, quick-break switch mechanism combined with inverse time element tripping operation and tripfree handle design. Type CH circuit breakers trip to the OFF position, eliminating nuisance callbacks. The CHF family also includes a trip flag to differentiate between a trip and the breaker being turned off. The thermal-magnetic trip curve avoids nuisance tripping on mild overloads while reacting almost instantaneously to severe short-circuit conditions. Multipole breakers have internal common trip connection to operate all poles simultaneously. Handles are marked with ON-OFF indication and ampere rating of the breaker. 

Also known as: 786689058876, CHFN120GF, CUTCHFN120GF

Specifications

Family / Style: CH
Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Family / Style: CH
Amps: 20
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Type: Pigtail Neutral