GFCI Breaker, 15A, 1P, 120V, 10 kAIC, Type CH

Item #: 1286120

Cat #: CHFN115GF

UPC: 786689058838

$ 102.34 EA
Company wide:
339 in stock
15 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, Pigtail Mount, 10 kAIC, 120 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

15 Amp, 1-Pole, Type CH Ground Fault Circuit Breaker, Pigtail Mount, 10 kAIC, 120 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786689058838, CHFN115GF, CUTCHFN115GF

Specifications

Family / Style: CH
Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Family / Style: CH
Poles: 1
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Type: Pigtail Neutral