Classified Breaker, AFCI, 1 Pole, 15A

Item #: 1286114

Cat #: CLCAF115

UPC: 786685514482

$ 146.83 EA
Company wide:
61 in stock
Classified Breaker, AFCI, 1 Pole, 15A ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

Classified Breaker, AFCI, 1 Pole, 15A ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Cutler-Hammer Breakers by Eaton Corporation are the key to safe installation and streamlined inventory. They virtually eliminate the need to carry any other manufacturer’s circuit breakers. Why carry up to seven other brands when the industry’s most reputable brand, Eaton, is all you need

Also known as: 786685514482, CLCAF115, CUTCLCAF115

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 15
Type: Pigtail Neutral
Poles: 1
Interrupt Rating AC: 10 kA