This product has been discontinued.

Breaker, 15A, 1P, 120/240V, 22 kAIC, Type BR Combo AFCI/GFCI
Item #: 1286111
Cat #: BRHAFGF115
UPC: 786670008910
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
15 Amp, 1-Pole, Type BR, Combination Arc Fault/Ground Fault, 22 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Overview
15 Amp, 1-Pole, Type BR, Combination Arc Fault/Ground Fault, 22 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Eaton’s innovative BR arc fault / ground fault (AF/GF) circuit breakers can save you both time and money for those residential projects. Eaton is continuously improving its circuit protection technology, efficiency and convenience features to help keep your installation up and running. Whether it’s new construction or renovation, the BR AF/GF enhancements are designed to address those challenging installation and troubleshooting efficiencies that can get you on and off the job more quickly.
Also known as: 786670008910, BRHAFGF115, CUTBRHAFGF115
Specifications
| Volts AC: | 120, 240 |
| Poles: | 1 |
| Amps: | 15 |
| Family / Style: | BR |
| Interrupt Rating AC: | 22 kA |
| Type: | Pigtail Neutral |
| Volts AC: | 120, 240 |
| Amps: | 15 |
| Interrupt Rating AC: | 22 kA |
| Poles: | 1 |
| Family / Style: | BR |
| Type: | Pigtail Neutral |