Breaker, 20A, 1P, 120/240VAC, 10 kAIC, Type BR Combo AFCI

Item #: 1286093

Cat #: BRP120AF

UPC: 786689041021

$ 86.14 EA
Company wide:
4,006 in stock
20 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 Volt AC ***Only Use With Plug On Neutral Panels***

Overview

20 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 Volt AC ***Only Use With Plug On Neutral Panels***

BR COMB AFCI, PON 1P, 20A, 10KAIC, UL ONLY.

Also known as: 786689041021, BRP120AF, CUTBRP120AF

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: BR
Type: Plug-On Neutral
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Type: Plug-On Neutral
Amps: 20
Family / Style: BR
Interrupt Rating AC: 10 kA