Breaker, 15A, 1P, 120/240V, 10 kAIC, Type BR Combo AFCI

Item #: 1286087

Cat #: BRP115AF

UPC: 786689041014

$ 86.14 EA
Company wide:
4,832 in stock
15 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC, Plug On Neutral ***Only Use With Plug On Neutral Panels***

Overview

15 Amp, 1-Pole, Type BR Combination Fireguard/Arc Fault Circuit Interrupter, 10 kAIC, 120/240 VAC, Plug On Neutral ***Only Use With Plug On Neutral Panels***

Eaton Type BR Circuit breaker BR COMB AFCI, PON 1P, 15A, 10KAIC, UL ONLY

Also known as: 786689041014, BRP115AF, CUTBRP115AF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: BR
Type: Plug-On Neutral
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Type: Plug-On Neutral
Poles: 1
Family / Style: BR
Interrupt Rating AC: 10 kA