Breaker, 15A, 1P, 120/240V, 22 kAIC, Type BR, Arc Fault

Item #: 1286077

Cat #: BRHN115AF

UPC: 786689041076

$ 831.37 EA
Company wide:
0 in stock
15 Amp, 1-Pole, Type BR, Arc Fault with Plug-On Neutral, 22 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

15 Amp, 1-Pole, Type BR, Arc Fault with Plug-On Neutral, 22 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***
Also known as: 786689041076, BRHN115AF, CUTBRHN115AF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Family / Style: BR
Interrupt Rating AC: 22 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 15
Interrupt Rating AC: 22 kA
Poles: 1
Family / Style: BR
Type: Pigtail Neutral