Ground Bar Kit, 21 Circuits, 8.14", Cu/Al

Item #: 1286050

Cat #: GBKP21

UPC: 786689053765

$ 46.40 EA
Company wide:
575 in stock
Documents & Guides
Ground Bar Kit, 21 Terminal, Length: 8.14 inches (206.8 mm). Used with BR and CH Series Loadcenters.

Overview

Ground Bar Kit, 21 Terminal, Length: 8.14 inches (206.8 mm). Used with BR and CH Series Loadcenters.

Loadcenters are enclosures specifically designed to house the branch circuit breakers and wiring required to distribute power to individual circuits. They contain either a main breaker when used at the service entrance point or a main lug when used as a sub-panel to add circuits to existing service. The main breaker protects the main entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets

Also known as: 786689053765, GBKP21, CUTGBKP21

Specifications

Circuits: 21
Circuits: 21