Ground Bar Kit, 10 Circuits, 4.29", Cu/Al, 2/0 AWG Lug

Item #: 1286041

Cat #: GBKP1020

UPC: 786689054021

$ 37.08 EA
Company wide:
340 in stock
Documents & Guides
Ground Bar Kit, 10 Terminal, (1) 2/0 Lug, Length: 4.29 inches (109.0 mm), Used With BR and CH Series Loadcenters.

Overview

Ground Bar Kit, 10 Terminal, (1) 2/0 Lug, Length: 4.29 inches (109.0 mm), Used With BR and CH Series Loadcenters.

The standard terminals on grounds and neutrals are rated to accept (3) #14–#10 Cu/Al or (1) #14–4, provided the cables terminated are of the same material. 

Also known as: 786689054021, GBKP1020, CUTGBKP1020

Specifications

Circuits: 10
Circuits: 10