Ground Bar Kit, 14 Circuits, 5.69", Cu/Al

Item #: 1286021

Cat #: GBKP14P

UPC: 786689053734

$ 36.04 EA
Company wide:
25 in stock
Documents & Guides
Ground Bar Kit, 14 Terminal, Length: 5.69 inches (144.5 mm), Used with BR and CH Series Loadcenters, Retail Packaging

Overview

Ground Bar Kit, 14 Terminal, Length: 5.69 inches (144.5 mm), Used with BR and CH Series Loadcenters, Retail Packaging

Eaton is an intelligent power management company dedicated to improving the quality of life and protecting the environment for people everywhere. We are guided by our commitment to do business right, to operate sustainably and to help our customers manage power – today and well into the future. By capitalizing on the global growth trends of electrification and digitalization, we’re accelerating the planet’s transition to renewable energy and helping to solve the world’s most urgent power management challenges.

Also known as: 786689053734, GBKP14P, CUTGBKP14P

Specifications

Circuits: 14
Circuits: 14