Load Center, Main Lug, 200A, 120/240V, 1P, 24/48

Item #: 1285987

Cat #: CHP24L150R

UPC: 786689058623

Company wide:
0 in stock
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 24-Space, 48-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Dims: H: 21", W: 14.31", D: 3.88"

Overview

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 24-Space, 48-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Dims: H: 21", W: 14.31", D: 3.88"

Eaton CH 3/4-inch loadcenter, NEMA 3R Catalog#:CHP24L150R CH plug-on neutral loadcenter, 150A, MLO, 24 spaces, NEMA 3R

Also known as: 786689058623, CHP24L150R, CUTCHP24L150R

Specifications

Amps: 200
Family / Style: CH
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 48
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Type: Main Lug
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Volts AC: 120/240
Circuits: 48