1
more

Load Center, Main Lug, 125A, 120/240V, 1P, 20/40
Item #: 1285984
Cat #: CHP20L125R
UPC: 786689058555
$ 700.93 EA
Company wide:
3
in stock
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 20-Space, 40-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Dims: H: 21", W: 14.31", D: 3.88"
Overview
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 20-Space, 40-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Dims: H: 21", W: 14.31", D: 3.88"
Suitable for use as service equipment when not more than six service disconnecting mains are provided or when not used as a lighting and appliance panelboard. Rainproof panels are furnished with hub closure plates. For rainproof hubs.
Also known as: 786689058555, CHP20L125R, CUTCHP20L125R
Specifications
| Family / Style: | CH |
| Amps: | 125 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Circuits: | 40 |
| IP/NEMA Rating: | NEMA 3R |
| Family / Style: | CH |
| Phase: | 1 |
| Type: | Main Lug |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 125 |
| Volts AC: | 120/240 |
| Circuits: | 40 |