1
more

Load Center, Main Lug, 200A, 120/240V, 1P, 16/32
Item #: 1285982
Cat #: CHP16L200R
UPC: 786689058531
$ 1074.63 EA
Company wide:
0
in stock
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 16-Space, 32-Pole, Copper Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 21", W: 14.31", D: 5.19"
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 16-Space, 32-Pole, Copper Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 21", W: 14.31", D: 5.19"
Also known as: 786689058531, CHP16L200R, CUTCHP16L200R
Specifications
| Amps: | 200 |
| Family / Style: | CH |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Circuits: | 32 |
| Type: | Main Lug |
| Spaces: | 16 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 200 |
| Phase: | 1 |
| Circuits: | 32 |
| Spaces: | 16 |
| Family / Style: | CH |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| IP/NEMA Rating: | NEMA 3R |