1
more

Load Center, Main Lug, 125A, 120/240V, 1P, 16/32
Item #: 1285980
Cat #: CHP16L125R
UPC: 786689058524
$ 612.52 EA
Company wide:
2
in stock
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 16-Space, 32-Pole, Copper Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 18.75", W: 14.31", D: 5.19"
Overview
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 16-Space, 32-Pole, Copper Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 18.75", W: 14.31", D: 5.19"
Suitable for use as service equipment when not more than six service disconnecting mains are provided or when not used as a lighting and appliance panelboard. Rainproof panels are furnished with hub closure plates. For rainproof hubs.
Also known as: 786689058524, CHP16L125R, CUTCHP16L125R
Specifications
| Family / Style: | CH |
| Amps: | 125 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Circuits: | 32 |
| Type: | Main Lug |
| IP/NEMA Rating: | NEMA 3R |
| Family / Style: | CH |
| Phase: | 1 |
| Circuits: | 32 |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 125 |
| Volts AC: | 120/240 |
| Type: | Main Lug |