2
more

Load Center, Main Lug, 125A, 120/240V, 1P, 12/24
Item #: 1285977
Cat #: CHP12L125R
UPC: 786689058494
$ 328.26 EA
Company wide:
32
in stock
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 12-Space, 24-Pole, Copper Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 16.75", W: 14.31", D: 5.19"
Overview
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 12-Space, 24-Pole, Copper Bus, Cover: Surface, NEMA 3R - Rainproof. Dims: H: 16.75", W: 14.31", D: 5.19"
Eaton CH 3/4-inch loadcenter, NEMA 3R Catalog#:CHP12L125R CH plug-on neutral loadcenter, 125A, MLO, 12 spaces, NEMA 3R
Also known as: 786689058494, CHP12L125R, CUTCHP12L125R
Specifications
| Family / Style: | CH |
| Amps: | 125 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Circuits: | 24 |
| IP/NEMA Rating: | NEMA 3R |
| Family / Style: | CH |
| Phase: | 1 |
| Type: | Main Lug |
| IP/NEMA Rating: | NEMA 3R |
| Amps: | 125 |
| Volts AC: | 120/240 |
| Circuits: | 24 |