Load Center, Main Lug, 125A, 120/240V, 1P, 12/24

Item #: 1285968

Cat #: CHP12L125X0

UPC: 786689054267

$ 130.80 EA
Company wide:
89 in stock
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 12-Space, 24-Pole, Copper Bus, NEMA 1 - Indoor, Dims: H: 16.75", W: 14.31", D: 3.88" ***Cover Sold Separately***

Overview

125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 12-Space, 24-Pole, Copper Bus, NEMA 1 - Indoor, Dims: H: 16.75", W: 14.31", D: 3.88" ***Cover Sold Separately***

Eaton CH PON Loadcenter Catalog#:CHP12L125X0 Eaton CH PON Loadcenter, 125A, MLO, 12 spaces

Also known as: 786689054267, CHP12L125X0, CUTCHP12L125X0

Specifications

Family / Style: CH
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Circuits: 24
Family / Style: CH
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 24
Amps: 125
Phase: 1
Type: Main Lug