3
more

Load Center, Main Lug, 125A, 120/240V, 1P, 12/24
Item #: 1285966
Cat #: CHP12L125
UPC: 786689054557
$ 301.69 EA
Company wide:
0
in stock
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 12-Space, 24-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 16.75", W: 14.31", D: 5.19"
Overview
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 12-Space, 24-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 16.75", W: 14.31", D: 5.19"
Also known as: 786689054557, CHP12L125, CUTCHP12L125
Specifications
| Family / Style: | CH |
| Amps: | 125 |
| Spaces: | 12 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Circuits: | 24 |
| Family / Style: | CH |
| Spaces: | 12 |
| Phase: | 1 |
| Type: | Main Lug |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Circuits: | 24 |