Plug-On Neutral Loadcenter, 200A, 8 Spaces, 25 kAIC, NEMA 3R

Item #: 1285962

Cat #: CHP08B200RF

UPC: 786689058470

$ 469.93 EA
Company wide:
33 in stock
CH Plug-On Neutral Loadcenter, 200A, Main Breaker, 25 kAIC, 8 Spaces, NEMA 3R, Feed-Through Lugs Included

Overview

CH Plug-On Neutral Loadcenter, 200A, Main Breaker, 25 kAIC, 8 Spaces, NEMA 3R, Feed-Through Lugs Included

Quicker, easier and cleaner than the competition. The CH Plug-on Neutral portfolio offers a unique design that offers improved safety, ease of installation and leaves the end result with a clean and professional look and feel.

Also known as: 786689058470, CHP08B200RF, CUTCHP08B200RF

Specifications

Type: Main Breaker
Amps: 200
Family / Style: CH
Circuits: 16
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 25 kA
Type: Main Breaker
Family / Style: CH
Phase: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Circuits: 16
Volts AC: 120/240
Interrupt Rating AC: 25 kA