Load Center, Main Lug, Convertible, 225A, 1PH, 120/240VAC, 42/42, 10/25 kAIC

Item #: 1285957

Cat #: CHP42N225R

UPC: 786689058746

$ 900.33 EA
Company wide:
0 in stock
Load Center, Main Lug, Convertible, 225 Amp, 120/240 Volt AC, 1-Phase, Plug On Neutral, 10/25 kAIC Based on Main Breaker Installed, 42-pole, Copper Bus, NEMA 3R

Overview

Load Center, Main Lug, Convertible, 225 Amp, 120/240 Volt AC, 1-Phase, Plug On Neutral, 10/25 kAIC Based on Main Breaker Installed, 42-pole, Copper Bus, NEMA 3R

Eaton's CH convertible load centers provide an easy means when converting from main breaker to main lug, main lug to a main breaker load center. CH load centers enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications.

Also known as: 786689058746, CHP42N225R, CUTCHP42N225R

Specifications

Family / Style: CH
Phase: 1
Volts AC: 120/240
Type: Main Lug
Amps: 225
Circuits: 84
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA, 25 kA
Family / Style: CH
Volts AC: 120/240
Amps: 225
IP/NEMA Rating: NEMA 3R
Phase: 1
Type: Main Lug
Circuits: 84
Interrupt Rating AC: 10 kA, 25 kA