Load Center, Main Lug, CH, 225A, 120/240VAC, 1P, 42/84, NEMA 1

Item #: 1285952

Cat #: CHP42E225X7

UPC: 786679189740

$ 349.86 EA
Company wide:
2 in stock
Load Center, Main Lugs, Main Lugs Installed, Convertible, 225 Amp, 10/25 kAIC, 42 Circuit, 1-Phase, Plug On Neutral, 120/240 Volt AC, Copper Bus, Size J, NEMA 1

Overview

Load Center, Main Lugs, Main Lugs Installed, Convertible, 225 Amp, 10/25 kAIC, 42 Circuit, 1-Phase, Plug On Neutral, 120/240 Volt AC, Copper Bus, Size J, NEMA 1

The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.

Also known as: 786679189740, CHP42E225X7, CUTCHP42E225X7

Specifications

Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 42
Type: Main Lug
Amps: 225
Family / Style: CH
Phase: 1
Circuits: 42
Amps: 225
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Type: Main Lug