3/4" Loadcenter, 225A, w/ Lugs, 32 Spaces

Item #: 1285950

Cat #: CHP32E225X6

UPC: 786689055189

$ 315.84 EA
Company wide:
1 in stock
Eaton CH 3/4-inch loadcenter, 225A, convertible w/ lugs, 32 spaces

Overview

Eaton CH 3/4-inch loadcenter, 225A, convertible w/ lugs, 32 spaces

The main function of a loadcenter (i.e., breaker box, fuse box) is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. Eaton designs and manufactures loadcenters and circuit breakers that provide reliable power breaking and circuit protection.

Also known as: 786689055189, CHP32E225X6, CUTCHP32E225X6

Specifications

Spaces: 32
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Amps: 225
Circuits: 64
Spaces: 32
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 64
Family / Style: CH
Phase: 1
Amps: 225