Load Center, Main Breaker, 200A, 120/240V, 1P, 42/84

Item #: 1285943

Cat #: CHP42B200R

UPC: 786689058715

$ 798.94 EA
Company wide:
30 in stock
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 42-Space, 84-Pole, Copper Bus, NEMA 3R - Rainproof. Dims: H: 37", W: 14.31", D: 3.88"

Overview

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 42-Space, 84-Pole, Copper Bus, NEMA 3R - Rainproof. Dims: H: 37", W: 14.31", D: 3.88"

Eaton CH 3/4-inch loadcenter, NEMA 3R Catalog#:CHP42B200R CH plug-on neutral loadcenter, 200A, main breaker, 42 spaces, NEMA 3R

Also known as: 786689058715, CHP42B200R, CUTCHP42B200R

Specifications

Type: Main Breaker
Amps: 200
Spaces: 42
Family / Style: CH
Phase: 1
Volts AC: 120/240
Circuits: 48
IP/NEMA Rating: NEMA 3R
Type: Main Breaker
Spaces: 42
Phase: 1
Circuits: 48
Amps: 200
Family / Style: CH
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R