2
more

Load Center, Main Breaker, 125A, 120/240V, 1P, 30/60, 10 kAIC
Item #: 1285936
Cat #: CHP30B125R
UPC: 786689058654
$ 1929.84 EA
Company wide:
0
in stock
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 10 kAIC, 30-Space, 60-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Dims: H: 29.13", W: 14.31", D: 5.19"
Overview
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 10 kAIC, 30-Space, 60-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Dims: H: 29.13", W: 14.31", D: 5.19"
Also known as: 786689058654, CHP30B125R, CUTCHP30B125R
Specifications
| Type: | Main Breaker |
| Family / Style: | CH |
| Amps: | 125 |
| Circuits: | 60 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| IP/NEMA Rating: | NEMA 3R |
| Interrupt Rating AC: | 10 kA |
| Type: | Main Breaker |
| Amps: | 125 |
| Phase: | 1 |
| IP/NEMA Rating: | NEMA 3R |
| Family / Style: | CH |
| Circuits: | 60 |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 10 kA |