Load Center, Main Breaker, 100A, 120/240V, 1P, 30/60, 10 kAIC

Item #: 1285934

Cat #: CHP30B100R

UPC: 786689058647

$ 1133.28 EA
Company wide:
0 in stock
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 10 kAIC, 30-Space, 60-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Dims: H: 29.13", W: 14.31", D: 5.19"

Overview

100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 10 kAIC, 30-Space, 60-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Dims: H: 29.13", W: 14.31", D: 5.19"

Eaton s CH 3/4-inch load centers enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. They are used on services providing no more than 240 Vac and are available with bus rated 40-600A. 

Also known as: 786689058647, CHP30B100R, CUTCHP30B100R, YOYO box

Specifications

Type: Main Breaker
Family / Style: CH
Amps: 100
Circuits: 60
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Type: Main Breaker
Amps: 100
Phase: 1
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Circuits: 60
Volts AC: 120/240
Interrupt Rating AC: 10 kA