1
more

Load Center, Main Breaker, 150A, 120/240V, 1P, 22/44, 25 kAIC
Item #: 1285930
Cat #: CHP24B150R
UPC: 786689058593
$ 1776.88 EA
Company wide:
0
in stock
Documents & Guides
150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 24-Space, 48-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Dims: H: 29.13", W: 14.31", D: 5.19"
Overview
150 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 24-Space, 48-Pole, Copper Bus, NEMA 3R - Rainproof. Surface Mount. Dims: H: 29.13", W: 14.31", D: 5.19"
Also known as: 786689058593, CHP24B150R, CUTCHP24B150R
Specifications
| Type: | Main Breaker |
| Family / Style: | CH |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Amps: | 150 |
| Circuits: | 48 |
| IP/NEMA Rating: | NEMA 3R |
| Interrupt Rating AC: | 25 kA |
| Type: | Main Breaker |
| Phase: | 1 |
| Amps: | 150 |
| IP/NEMA Rating: | NEMA 3R |
| Family / Style: | CH |
| Volts AC: | 120/240 |
| Circuits: | 48 |
| Interrupt Rating AC: | 25 kA |