Load Center, Main Breaker, 125A, 120/240V, 1P, 22/44, 10 kAIC

Item #: 1285928

Cat #: CHP22B125R

UPC: 786689058579

$ 1471.04 EA
Company wide:
0 in stock
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 10 kAIC, 22-Space, 44-Pole, Copper Bus, Cover Size: C NEMA 3R - Rainproof. Dims: H: 21", W: 14.31", D: 3.88"

Overview

125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 10 kAIC, 22-Space, 44-Pole, Copper Bus, Cover Size: C NEMA 3R - Rainproof. Dims: H: 21", W: 14.31", D: 3.88"

Eaton CH 3/4-inch loadcenter, NEMA 3R Catalog#:CHP22B125R CH plug-on neutral loadcenter, 125A, main breaker, 22 spaces, NEMA 3R

Also known as: 786689058579, CHP22B125R, CUTCHP22B125R

Specifications

Type: Main Breaker
Family / Style: CH
Amps: 125
Circuits: 44
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 10 kA
Type: Main Breaker
Amps: 125
Phase: 1
IP/NEMA Rating: NEMA 3R
Family / Style: CH
Circuits: 44
Volts AC: 120/240
Interrupt Rating AC: 10 kA