1
more

Load Center, Main Breaker, 225A, 120/240V, 1P, 32/64, 25 kAIC
Item #: 1285910
Cat #: CHP32B225X6
UPC: 786679192924
$ 1663.98 EA
Company wide:
0
in stock
Documents & Guides
225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 32-Space, 64-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Dims: H: 34.13", W: 14.31", D: 5.19"
Overview
225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 32-Space, 64-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Dims: H: 34.13", W: 14.31", D: 5.19"
Also known as: 786679192924, CHP32B225X6, CUTCHP32B225X6
Specifications
| Type: | Main Breaker |
| Family / Style: | CH |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Amps: | 225 |
| Circuits: | 64 |
| Interrupt Rating AC: | 25 kA |
| Type: | Main Breaker |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Circuits: | 64 |
| Family / Style: | CH |
| Phase: | 1 |
| Amps: | 225 |
| Interrupt Rating AC: | 25 kA |