Load Center, Main Breaker, 200A, 120/240V, 1P, 22/44, 25 kAIC

Item #: 1285903

Cat #: CHP24B200X5

UPC: 786679189580

$ 1261.58 EA
Company wide:
2 in stock
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 24-Space, 48-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Dims: H: 29.13", W: 14.31", D: 5.19"

Overview

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 25 kAIC, 24-Space, 48-Pole, Copper Bus, NEMA 1 - Indoor. Surface Mount. Dims: H: 29.13", W: 14.31", D: 5.19"

Eaton s CH 3/4-inch load centers enclose CH circuit breakers for power distribution and circuit protection in residential and light commercial applications. Also called a breaker box, electrical box or even a fuse box, the main function is to take electricity supplied by the utility and distribute it throughout the home to feed lights and receptacles. They are used on services providing no more than 240 Vac and are available with bus rated 40-600A.

Also known as: 786679189580, CHP24B200X5, CUTCHP24B200X5

Specifications

Type: Main Breaker
Amps: 200
Family / Style: CH
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 48
Interrupt Rating AC: 25 kA
Type: Main Breaker
Family / Style: CH
Phase: 1
Circuits: 48
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Interrupt Rating AC: 25 kA