1
more

Load Center, Main Breaker, 100A, 120/240V, 1P, 18/32, 10 kAIC
Item #: 1285897
Cat #: CHP18B100X2
UPC: 786679189481
$ 328.00 EA
Company wide:
0
in stock
Documents & Guides
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 10 kAIC, 18-Space, 32-Pole, Copper Bus, Cover Size: C NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Overview
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Breaker Loadcenter, 10 kAIC, 18-Space, 32-Pole, Copper Bus, Cover Size: C NEMA 1 - Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Eaton CH PON 3/4-inch loadcenter Catalog#:CHP18B100X2 Eaton CH plug-on neutral loadcenter, 100A, main breaker, 18 spaces
Also known as: 786679189481, CHP18B100X2, CUTCHP18B100X2
Specifications
| Type: | Main Breaker |
| Family / Style: | CH |
| Amps: | 100 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Circuits: | 32 |
| Interrupt Rating AC: | 10 kA |
| Type: | Main Breaker |
| Amps: | 100 |
| Phase: | 1 |
| Circuits: | 32 |
| Family / Style: | CH |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 10 kA |