1
more

Load Center, Main Breaker, 100A, 120/240V, 14/28, 10 kAIC
Item #: 1285895
Cat #: CHP14B100X1
UPC: 786689055134
$ 497.85 EA
Company wide:
5
in stock
Documents & Guides
100 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 10 kAIC, 14-Space, 28-Pole, Copper Bus, NEMA 1 - Indoor. Dims: H: 18.75", W: 14.31", D: 5.19"
Overview
100 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 10 kAIC, 14-Space, 28-Pole, Copper Bus, NEMA 1 - Indoor. Dims: H: 18.75", W: 14.31", D: 5.19"
100 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 14-Space, 28-Pole, Copper Bus, Cover: Surface/Flush, NEMA 1 - Indoor. Dims: H: 18.75", W: 14.31", D: 5.19"
Also known as: 786689055134, CHP14B100X1, CUTCHP14B100X1
Specifications
| Circuits: | 28 |
| Family / Style: | CH |
| Amps: | 100 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Interrupt Rating AC: | 10 kA |
| Circuits: | 28 |
| Amps: | 100 |
| Phase: | 1 |
| Interrupt Rating AC: | 10 kA |
| Family / Style: | CH |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |