20Amp, 120 Vac, Single-Pole, Requires One 1-Inch Space

Item #: 1285884

Cat #: BRN120EP

UPC: 786689031329

$ 409.67 EA
Company wide:
29 in stock
20Amp, 120 Vac, Single-Pole, Requires One 1-Inch (25.4 mm) Space, 30mA GFCI Breakers, Equipment Protection ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

20Amp, 120 Vac, Single-Pole, Requires One 1-Inch (25.4 mm) Space, 30mA GFCI Breakers, Equipment Protection ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

20Amp, 120 Vac, Single-Pole, Requires One 1-Inch (25.4 mm) Space ***Can be used with Plug On Neutral Panels & Existing Old Panels***

Also known as: 786689031329, BRN120EP, CUTBRN120EP

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: BR
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Family / Style: BR
Type: Pigtail Neutral