Breaker, 20A, 1P, 120/240V, 10 kAIC, Classified Ground Fault

Item #: 1285881

Cat #: CLGF120

UPC: 786689031527

$ 181.61 EA
Company wide:
49 in stock
20 Amp, 1-Pole Classified Circuit Breaker, Self Test With Trip Indication, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5mA GFCI. ***For Replacement Purposes Only*** ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

20 Amp, 1-Pole Classified Circuit Breaker, Self Test With Trip Indication, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5mA GFCI. ***For Replacement Purposes Only*** ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

20 Amp, 1-Pole Classified Circuit Breaker, Self Test With Trip Indication, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5mA GFCI. ***For Replacement Purposes Only***

Also known as: 786689031527, CLGF120, CUTCLGF120

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Poles: 1
Type: Pigtail Neutral
Amps: 20
Interrupt Rating AC: 10 kA