Breaker, 15A, 1P, 120/240V, 10 kAIC, Classified Ground Fault

Item #: 1285879

Cat #: CLGF115

UPC: 786689031503

$ 181.61 EA
Company wide:
0 in stock
15 Amp, 1-Pole Classified Circuit Breaker, Self Test With Trip Indication, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5mA GFCI. ***For Replacement Purposes Only***

Overview

15 Amp, 1-Pole Classified Circuit Breaker, Self Test With Trip Indication, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5mA GFCI. ***For Replacement Purposes Only***

Classified GFCI, 1 pole, 10kAIC, 15A, pigtail neutral. 15 Amp, 1-Pole Classified Circuit Breaker, Self Test With Trip Indication, 10 kAIC, 120/240 Volt, Wire Size: #14-4, with 5mA GFCI. ***For Replacement Purposes Only***

Also known as: 786689031503, CLGF115, CUTCLGF115

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 15
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Amps: 15
Poles: 1
Interrupt Rating AC: 10 kA