Load Center, Convertible, 200A, 120/240VAC, 1P, 20/40

Item #: 1285870

Cat #: BRP20NC200

UPC: 786689053321

$ 532.77 EA
Company wide:
0 in stock
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 20-Space, 40-Circuit, Copper Bus, NEMA 1 - Indoor. Dims: H: 25", W: 14.31", D: 5.19"

Overview

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 20-Space, 40-Circuit, Copper Bus, NEMA 1 - Indoor. Dims: H: 25", W: 14.31", D: 5.19"

Eaton Type BR 1-inch PON loadcenter Catalog#:BRP20NC200 BR plug-on neutral loadcenter, 200A, convertible, 20 spaces, copper bus

Also known as: 786689053321, BRP20NC200, CUTBRP20NC200

Specifications

Amps: 200
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 40
Amps: 200
Phase: 1
Family / Style: BR
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 40