Load Center, Convertible, 200A, 120/240V, 1P, 30/50

Item #: 1285868

Cat #: BRP30EC200GP2

UPC: 786689054526

Company wide:
0 in stock
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 30-Space, 60-Circuit, Copper Bus, NEMA 1 - Indoor. Lugs Installed. Dims: H: 25", W: 14.31", D: 5.19"

Overview

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 30-Space, 60-Circuit, Copper Bus, NEMA 1 - Indoor. Lugs Installed. Dims: H: 25", W: 14.31", D: 5.19"

BR PON Loadcenter, 200A, Conv. w/ Lugs, Cu, 30 Sp, w/ Grnd Catalog#:BRP30EC200GP2 BR plug-on neutral loadcenter, 200A, conv. w/ lugs

Also known as: 786689054526, BRP30EC200GP2, CUTBRP30EC200GP2

Specifications

Amps: 200
Circuits: 60
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 60
Phase: 1
Family / Style: BR