2
more

Load Center, Main Lugs, Convertible, 125A, 120/240V, 1P, 16/32
Item #: 1285861
Cat #: BRP16N125
UPC: 786689054960
$ 318.31 EA
Company wide:
0
in stock
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 16-Space, 32-Pole, Aluminum Bus, NEMA 1. Dims: H: 25", W: 14.31", D: 5.19"
Overview
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Convertible Loadcenter, 16-Space, 32-Pole, Aluminum Bus, NEMA 1. Dims: H: 25", W: 14.31", D: 5.19"
Eaton BR style 1-inch loadcenter, BR plug-on neutral loadcenter, 125A, convertible, 16 spaces
Also known as: 786689054960, BRP16N125, CUTBRP16N125
Specifications
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Circuits: | 32 |
| Family / Style: | BR |
| Amps: | 125 |
| Phase: | 1 |
| Circuits: | 32 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Family / Style: | BR |