Breaker, 25A, 1P, 120/240V, 10 kAIC, Type BR GFCI

Item #: 1285840

Cat #: BRN125GF

UPC: 786689031381

$ 82.01 EA
Company wide:
1 in stock
25 Amp, 1-Pole, Pigtail, Type BR Ground Fault Circuit Interrupter, Pigtail Mount, 10 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

Overview

25 Amp, 1-Pole, Pigtail, Type BR Ground Fault Circuit Interrupter, Pigtail Mount, 10 kAIC, 120/240 VAC ***Can Be Used With Plug On Neutral Panels & Existing Old Panels***

BR GFCI, 5mA, 1 pole, 10kAIC, 25A, pigtail neutral

Also known as: 786689031381, BRN125GF, CUTBRN125GF

Specifications

Volts AC: 120, 240
Poles: 1
Amps: 25
Family / Style: BR
Interrupt Rating AC: 10 kA
Type: Pigtail Neutral
Volts AC: 120, 240
Amps: 25
Interrupt Rating AC: 10 kA
Poles: 1
Family / Style: BR
Type: Pigtail Neutral