3
more

Load Center, Main Lug, 125A, 120/240V, 1P, 12/24
Item #: 1285781
Cat #: BRP12L125
UPC: 786689052959
$ 135.41 EA
Company wide:
38
in stock
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 16.75", W: 14.3", D: 3.88"
Overview
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 16.75", W: 14.3", D: 3.88"
Eaton Type BR 1-inch PON loadcenter Catalog#:BRP12L125 Eaton Type BR 1-inch PON loadcenter, BR plug-on neutral loadcenter, 125A, MLO, 12 spaces, Two hots, a neutral, and a ground wire, Single Pole, NEMA 1
Also known as: 786689052959, BRP12L125, CUTBRP12L125
Specifications
| Mounting: | Flush, Surface |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Circuits: | 24 |
| Family / Style: | BR |
| Width: | 14.300 in |
| Depth: | 3.880 in |
| Length: | 16.750 in |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Circuits: | 24 |
| Width: | 14.300 in |
| Length: | 16.750 in |
| Amps: | 125 |
| Phase: | 1 |
| Type: | Main Lug |
| Family / Style: | BR |
| Depth: | 3.880 in |