Load Center, Main Lug, 125A, 120/240V, 1P, 24/48

Item #: 1285779

Cat #: BRP24L125G

UPC: 786689053369

$ 156.83 EA
Company wide:
280 in stock
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 24-Space, 48-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 23", W: 14.31", D: 3.88"

Overview

125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 24-Space, 48-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 23", W: 14.31", D: 3.88"

Eaton Type BR 1-inch PON loadcenter Catalog#:BRP24L125G BR plug-on neutral loadcenter, 125A, MLO, 24 spaces, w/ ground bar

Also known as: 786689053369, BRP24L125G, CUTBRP24L125G

Specifications

Mounting: Flush, Surface
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Circuits: 48
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR
Amps: 125
Phase: 1
Type: Main Lug
Circuits: 48