1
more

Load Center, Main Lug, 125A, 120/240V, 1P, 20/40
Item #: 1285775
Cat #: BRP20L125G
UPC: 786689053239
$ 173.81 EA
Company wide:
215
in stock
Documents & Guides
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Overview
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 20-Space, 40-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 21", W: 14.31", D: 3.88"
Eaton Type BR 1-inch PON loadcenter Catalog#:BRP20L125G Eaton Type BR 1-inch PON loadcenter, 125A, MLO, 20 spaces, w/ ground bar
Also known as: 786689053239, BRP20L125G, CUTBRP20L125G
Specifications
| Mounting: | Flush, Surface |
| Amps: | 125 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Family / Style: | BR |
| Circuits: | 40 |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Family / Style: | BR |
| Amps: | 125 |
| Phase: | 1 |
| Type: | Main Lug |
| Circuits: | 40 |