Load Center, Main Lug, 125A, 120/240V, 1P, 24/24

Item #: 1285770

Cat #: BRP24L125GP1

UPC: 786689054489

$ 462.04 EA
Company wide:
0 in stock
125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 24-Space, 48-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 23", W: 14.31", D: 3.88"

Overview

125 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 24-Space, 48-Pole, Aluminum Bus, Cover: Surface/Flush with Door, NEMA 1- Indoor. Dims: H: 23", W: 14.31", D: 3.88"

Eaton BR PON Loadcenter Catalog#:BRP24L125GP1 Eaton BR PON Loadcenter, 125A, MLO, 24 spaces w/ ground bar

Also known as: 786689054489, BRP24L125GP1, CUTBRP24L125GP1

Specifications

Mounting: Flush, Surface
Amps: 125
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Type: Main Lug
Family / Style: BR
Circuits: 48
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR
Amps: 125
Phase: 1
Type: Main Lug
Circuits: 48