2
more

Load Center, Main Lug, 225A, 120/240V, 1P, 42/84
Item #: 1285765
Cat #: BRP42LC225
UPC: 786689055042
$ 921.05 EA
Company wide:
4
in stock
Documents & Guides
225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 42-Space, 84-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 25", W: 14.31", D: 5.19"
Overview
225 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Lug Loadcenter, 42-Space, 84-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 25", W: 14.31", D: 5.19"
Eaton BR Plug-on Neutral Loadcenter Catalog#:BRP42LC225 BR plug-on neutral loadcenter, 225A, MLO, 42 spaces, copper bus
Also known as: 786689055042, BRP42LC225, CUTBRP42LC225
Specifications
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Type: | Main Lug |
| Amps: | 225 |
| Family / Style: | BR |
| Circuits: | 84 |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Amps: | 225 |
| Circuits: | 84 |
| Phase: | 1 |
| Type: | Main Lug |
| Family / Style: | BR |