OPEN N-R 3P 40A DP

Item #: 1285735

Cat #: C25DNA340A

UPC: 782116305117

$ 174.59 EA
Company wide:
0 in stock
Documents & Guides
CUT C25DNA340A OPEN N-R 3P 40A DP

Overview

CUT C25DNA340A OPEN N-R 3P 40A DP
Also known as: 782116305117, C25DNA340A, CUTC25DNA340A

Specifications

Poles: 3
Amps: 40
Type: Non-Reversing
Poles: 3
Type: Non-Reversing
Amps: 40