1
more

Load Center, Main Breaker, 200A, 120/240V, 1P, 60/120
Item #: 1285720
Cat #: BRP60B200
UPC: 786689053062
$ 800.24 EA
Company wide:
8
in stock
Documents & Guides
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 60-Space, 120-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 48", W: 14.30", D: 3.88"
Overview
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 60-Space, 120-Pole, Aluminum Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 48", W: 14.30", D: 3.88"
Eaton Type BR 1-inch PON loadcenter, 200A, main breaker, 60 spaces
Also known as: 786689053062, BRP60B200, CUTBRP60B200
Specifications
| Amps: | 200 |
| Mounting: | Flush, Surface |
| Circuits: | 120 |
| IP/NEMA Rating: | NEMA 1 |
| Phase: | 1 |
| Volts AC: | 120/240 |
| Height: | 48 in |
| Family / Style: | BR |
| Width: | 14.300 in |
| Depth: | 3.880 in |
| Amps: | 200 |
| Circuits: | 120 |
| Phase: | 1 |
| Height: | 48 in |
| Width: | 14.300 in |
| Mounting: | Flush, Surface |
| IP/NEMA Rating: | NEMA 1 |
| Volts AC: | 120/240 |
| Family / Style: | BR |
| Depth: | 3.880 in |