Load Center, Main Breaker, 100A, 120/240V, 12/24

Item #: 1285716

Cat #: BRP12B100

UPC: 786689052935

$ 310.54 EA
Company wide:
143 in stock
100 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush, NEMA 1

Overview

100 Amp, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 12-Space, 24-Pole, Aluminum Bus, Cover: Surface/Flush, NEMA 1

Eaton Type BR 1-inch PON loadcenter, 100A, 10kAIC main breaker, 12 spaces

Also known as: 786689052935, BRP12B100, CUTBRP12B100

Specifications

Mounting: Flush, Surface
Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Circuits: 24
Family / Style: BR
Mounting: Flush, Surface
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Family / Style: BR
Amps: 100
Phase: 1
Circuits: 24