Load Center, Main Breaker, 200A, 120/240V, 1P, 40/80

Item #: 1285713

Cat #: BRP40BC200

UPC: 786689052973

$ 597.76 EA
Company wide:
27 in stock
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 40-Space, 80-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 39", W: 14.31", D: 5.19"

Overview

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 40-Space, 80-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 39", W: 14.31", D: 5.19"

Eaton Type BR 1-inch PON loadcenter Catalog#:BRP40BC200 BR plug-on neutral loadcenter, 200A, main breaker, 40 spaces, copper bus

Also known as: 786689052973, BRP40BC200, CUTBRP40BC200

Specifications

Circuits: 80
Amps: 200
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 80
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Amps: 200
Phase: 1
Family / Style: BR