Load Center, Main Breaker, 200A, 120/240V, 1P, 30/60

Item #: 1285711

Cat #: BRP30BC200

UPC: 786689052850

$ 441.50 EA
Company wide:
11 in stock
200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 34.12", W: 14.31", D: 3.88"

Overview

200 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 30-Space, 60-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 34.12", W: 14.31", D: 3.88"

Eaton Type BR 1-inch PON loadcenter Catalog#:BRP30BC200 BR plug-on neutral loadcenter, 200A, main breaker, 30 spaces, copper bus

Also known as: 786689052850, BRP30BC200, CUTBRP30BC200

Specifications

Amps: 200
Circuits: 60
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Amps: 200
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 60
Phase: 1
Family / Style: BR