Load Center, Main Breaker, 100A, 120/240V, 1P, 20/40

Item #: 1285709

Cat #: BRP20BC100

UPC: 786689053185

$ 304.59 EA
Company wide:
0 in stock
100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 25", W: 14.31", D: 5.19"

Overview

100 AMP, 120/240V AC, 1-Phase, Plug On Neutral, Main Circuit Breaker Loadcenter, 20-Space, 40-Pole, Copper Bus, Cover: Surface, NEMA 1 - Indoor. Dims: H: 25", W: 14.31", D: 5.19"

Eaton Type BR 1-inch PON loadcenter Catalog#:BRP20BC100 Eaton Type BR 1-inch PON loadcenter, 100A, main breaker, 20 spaces, copper bus

Also known as: 786689053185, BRP20BC100, CUTBRP20BC100

Specifications

Amps: 100
IP/NEMA Rating: NEMA 1
Phase: 1
Volts AC: 120/240
Family / Style: BR
Circuits: 40
Amps: 100
Phase: 1
Family / Style: BR
IP/NEMA Rating: NEMA 1
Volts AC: 120/240
Circuits: 40